Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod
Mfr # 207389
Zoro # G5437019
product price: $222.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 20 in
- Max. Pressure 3000
- Retracted Length 28 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207389
- Zoro # G5437019
- UPC # 615986018705
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 20 in |
Retracted Length | 28 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 48 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 7930 lbs |
Max Pressure PSI | 3000 |
Extended | 48 in |
Retracted | 28 in |
Weight | 22 lbs. |
Description
This 2 in bore x 20 in stroke Chief WX Welded Hydraulic Cylinder features an adjustable 360 deg rotating gland and is widely used in applications where the same size cylinder can be used in a variety of directions and port positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- INTERSTATE PNEUMATICS 710-850 MFD +/-5% 50Hz/60Hz AC 125V Cylinder Motor Starting Capacitor - 4 Pins, Black Color (CMC7018)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA2)
- BESTORQ Aftermarket Bad Boy 2016 Outlaw XP 6100 (Deck 61") Zero Turn Mower Replacement Belt, B177LG (B177LG)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (207444)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287063)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.25 Rod. (297119)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 42 Stroke - 1.75 Rod (212740)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (207452)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (287261)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 8 Stroke 1.25 Rod (287207)
- Chief Double Acting Hydraulic Cylinders