Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod
Mfr # 207388
Zoro # G5437000
product price: $219.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 26 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207388
- Zoro # G5437000
- UPC # 615986018699
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 18 in |
Retracted Length | 26 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 44 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 44 in |
Retracted | 26 in |
Weight | 20.05 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 18 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 26.5 (3VX265)
- NTN NTN 6303, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Open (6303)
- APOLLO BY TMG 1 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK (POLYPC110PK)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, R82RS (R-8-2RS)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.25 Stroke - 1.25 Rod (288607)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287278)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (212684)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288507)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (287208)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287049)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (288-310)
- Chief Hydraulic Cylinders