Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod
Mfr # 207387
Zoro # G5437052
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207387
- Zoro # G5437052
- UPC # 615986018682
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 16 in |
Retracted Length | 24 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 40 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 40 in |
Retracted | 24 in |
Weight | 20 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Steel Air Plug 1/4 in. Male 1 pc (12225)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1/2-X)
- COILHOSE PNEUMATICS 1/4" Miniature Lubricator (ML2)
- LEGACY Flexzilla Pro 3/8" Hose W/ 1/4" Mnpt, 50' (LEGHFZP3850YW2)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (212678)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 54 Stroke - 2.25 Rod (212774)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod. (297123)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.375 Rod (207400)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (207534)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 0.75 Rod (287073)
- PARKER 40Mm 350Mm Double Acting Pneumatic Cylinder (P1DYS040MCE0350SHNNN)
- Chief Double Acting Hydraulic Cylinders