Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod
Mfr # 207386
Zoro # G5437061
product price: $233.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 14 in
- Max. Pressure 3000
- Retracted Length 22 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207386
- Zoro # G5437061
- UPC # 615986018675
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 14 in |
Retracted Length | 22 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 36 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 36 in |
Retracted | 22 in |
Weight | 17 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 14 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 AH (VPS-223 AH)
- FESTO Oil Gun YSR-OEP (YSR-OEP)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z187, 5Z649 (RCKIT300)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod (207504)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288508)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 10 - 1.75 Rod (287276)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 8 ASAE Stroke - 1.125 Rod. (297121)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.25 Stroke - 1.25 Rod (288607)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (212688)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod (207414)
- Chief Hydraulic Cylinders