Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.125 Rod
Mfr # 207385
Zoro # G5437098
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207385
- Zoro # G5437098
- UPC # 615986018668
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 12 in |
Retracted Length | 20 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 32 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Extended | 32 in |
Max Pressure PSI | 3000 |
Retracted | 20 in |
Weight | 17 lbs. |
Description
This 2 in bore x 12 in stroke Chief WX Welded Hydraulic Cylinder features an adjustable 360 deg rotating gland and is widely used in applications where the same size cylinder can be used in a variety of directions and port positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Crc 125-03086 16 oz. Food Grade Penetrating Oil (125-03086)
- DAYTON Shaft Collar, Set Screw, 3/4 In, St, PK100 (1F498)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16OPN)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod. (297126)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod (287221)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 60 Stroke - 1.75 Rod (207487)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.25 Rod (287019)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod (212693)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (207382)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 8 In Stroke (288-302)
- Chief Hydraulic Cylinders