Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod
Mfr # 207384
Zoro # G5437043
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207384
- Zoro # G5437043
- UPC # 615986018798
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 10 in |
Retracted Length | 18 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 28 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 28 in |
Retracted | 18 in |
Weight | 16 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 10 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM (F400S)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade T563 (REP750)
- BVA HYDRAULICS COUPLER HIGH FLOW SET 3/8"-18 NPTF (CH38)
- TSUBAKI Double Single Roller Chain Sprockets, DS60Q21 (DS60Q21)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke 1.0 Rod (287202)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (207498)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 42 Stroke - 1.5 Rod (207454)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 24 Stroke - 4 Rod (216164)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (207427)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (218-367)
- Chief Hydraulic Cylinders