Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod
Mfr # 207373
Zoro # G4676423
product price: $158.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 15 in
- Rod Dia. .75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207373
- Zoro # G4676423
- UPC # 615986018828
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 8 in |
Retracted Length | 15 in |
Rod Dia. | .75 in |
Port Size | SAE 4 |
Extended Length | 23 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 5300 lbs |
Max Pressure PSI | 3000 |
Extended | 23 in |
Retracted | 15 in |
Weight | 9 lbs. |
Description
Hydraulic Cylinder,1.5 In. Bore x 8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, BSPP, Straight, G 1/4 (1/4 In-19) (1A4BF4)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (50808TC)
- GATES Bushing, Series 2517, Bore Dia 2.375 In (2517 2.3/8)
- PROSOURCE Hose Clamp Ss/Ss Scrw No.02 (HCMSS04)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (287008)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 32 Stroke - 2.25 Rod (212769)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2.25 Rod (212760)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (207432)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (287261)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.25 Rod (287028)
- MAXIM HPU, Double Acting, 1.3 GPM, 4 qt., Poly (253204)
- Chief Double Acting Hydraulic Cylinders