Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod
Mfr # 207372
Zoro # G4676240
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1.5 in
- Stroke Length 6 in
- Max. Pressure 3000
- Retracted Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207372
- Zoro # G4676240
- UPC # 615986018811
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 6 in |
Retracted Length | 13 in |
Rod Dia. | .75 in |
Port Size | SAE 4 |
Extended Length | 19 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 5300 lbs |
Max Pressure PSI | 3000 |
Extended | 19 in |
Retracted | 13 in |
Weight | 7 lbs. |
Description
This 1.5 in bore x 6 in stroke Chief WX Welded Hydraulic Cylinder features an adjustable 360 deg rotating gland and is widely used in applications where the same size cylinder can be used in a variety of directions and port positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Oval Run Capacitor, 5Mfd, 440V, Ms12929 (12929)
- TOMPKINS Hydraulic Fitting-Steel24MJ-20MP 90 (2501-24-20)
- SKF SKF-6312 2Z, Single Row Ball Brgs, 6312 2Z (6312 2Z)
- TIMKEN TIM-18200, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 18200 (18200)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 32 Stroke - 1.25 Rod (287218)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore 16 Stroke - 2 Rod (288516)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (207506)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287045)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke 1.0 Rod (287204)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.375 Rod SAE 8 (207406)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 23.5 Stroke - 1.5 Rod (288610)
- Chief Hydraulic Cylinders