Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 1.5 Bore x 4 Stroke - 0.75 Rod
Mfr # 207371
Zoro # G4676417
product price: $116.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 4 in
- Max. Pressure 3000
- Retracted Length 11 in
- Rod Dia. .75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 207371
- Zoro # G4676417
- UPC # 615986018804
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 4 in |
Retracted Length | 11 in |
Rod Dia. | .75 in |
Port Size | SAE 4 |
Extended Length | 15 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 5300 lbs |
Max Pressure PSI | 3000 |
Extended | 15 in |
Retracted | 11 in |
Weight | 7 lbs. |
Description
Hydraulic Cylinder,1.5 In. Bore x 4 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE Nullmatic 1/4In Npt Pneumatic Regulator (40-30)
- FLARETITE 37Deg Jic Seal Kit (SK61-37FT-304-SOR)
- MEGADYNE HTD Timing G BELT T-BELTS (770-5M-15)
- TOMPKINS Hose Protectors3.25"X6.00" BLACK HOSE PROTECTOR (HP-06B)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (400614)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287295)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 15 Stroke - 1.75 Rod (207468)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod. (297085)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod (212693)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore x 16 Stroke - 2 Rod (288515)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.5 Rod (288426)
- Chief Hydraulic Cylinders