Shop All Double Acting Hydraulic Cylinders
Chief
WTG Welded Tang Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod
Mfr # 400662
Zoro # G5439399
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3 in
- Stroke Length 16 in
- Max. Pressure 3600
- Retracted Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 400662
- Zoro # G5439399
- UPC # 615986026342
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 16 in |
Retracted Length | 26 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 42 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3600 |
Column Load | 25440 lbs |
Max Pressure PSI | 3600 |
Extended | 42 in |
Retracted | 26 in |
Weight | 29 lbs. |
Description
Hydraulic Cylnder,3 In. Bore x 16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun Lever handle (570678)
- TOMPKINS Hydraulic Fitting-Steel02FP-02FPX 90 (1502-02-02)
- SPEEDAIRE Oil Full Plug and O-Ring (114X42)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-502-8FP)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 60 Stroke - 1.125 Rod (207397)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (207393)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.25 Rod (287017)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2.25 Rod (212766)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (216124)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore x 12 Stroke - 2 Rod (288514)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (212701)
- Chief Hydraulic Cylinders