Shop All Double Acting Hydraulic Cylinders
Chief
WTG Welded Tang Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.375 Rod
Mfr # 400637
Zoro # G5439362
Free Shipping & Returns
Not eligible for select promotions
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 10 in
- Max. Pressure 3600
- Retracted Length 20 in
- Rod Dia. 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 400637
- Zoro # G5439362
- UPC # 615986028179
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 10 in |
Retracted Length | 20 in |
Rod Dia. | 1.375 in |
Port Size | SAE 8 |
Extended Length | 30 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3600 |
Column Load | 17670 lbs |
Extended | 30 in |
Max Pressure PSI | 3600 |
Retracted | 20 in |
Weight | 24 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x10 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6313ZE C3)
- TOMPKINS Hydraulic Fitting-Steel06 SILVER BRAZE RING (SBR-06)
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1 1/2" Id, 2 1/4" Od, 3/4" Width, 136022 (136022)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (287201)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288507)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (287005)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod. (297077)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 24 Stroke 1.25 Rod (287214)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (207372)
- Chief Hydraulic Cylinders