Shop All Double Acting Hydraulic Cylinders
Chief
WTG Welded Tang Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod
Mfr # 400613
Zoro # G5439380
product price: $333.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 8 in
- Max. Pressure 3600
- Retracted Length 18 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 400613
- Zoro # G5439380
- UPC # 615986028230
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 8 in |
Retracted Length | 18 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 26 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3600 |
Column Load | 11300 lbs |
Max Pressure PSI | 3600 |
Extended | 26 in |
Retracted | 18 in |
Weight | 14 lbs. |
Description
Hydraulic Cylnder,2 In. Bore x 8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 55 x 2100mm PL, T150 (2100-14M-55)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- WESTWARD Mini Grease Gun, Push Handle, 1 oz. (19XH24)
- DYNABRADE Inlet Bushing (01494)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (287302)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2.25 Rod (212766)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (207382)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 60 Stroke - 2.5 Rod (207538)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- SPX HPU, Double Acting, 1.4 GPM, 3 qt., Steel (251004)
- Chief Double Acting Hydraulic Cylinders