Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 8 Bore x 36 Stroke - 4 Rod
Mfr # 216166
Zoro # G5438680
product price: $2,341.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,341.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 8 in
- Stroke Length 36 in
- Max. Pressure 3000
- Retracted Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216166
- Zoro # G5438680
- UPC # 615986018576
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 8 in |
Stroke Length | 36 in |
Retracted Length | 52 in |
Rod Dia. | 1.375 in |
Port Size | 1 NPTF |
Extended Length | 88 in |
Pin Diameter | 2.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 150790 lbs |
Max Pressure PSI | 3000 |
Extended | 88 in |
Retracted | 52 in |
Weight | 421 lbs. |
Description
Hydraulic Cylinder,8 In. Bore x 36 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6307, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307)
- BERKO MARLEY ENGINEERING PRODUCTS Motor25W 208-240/277V 1650Rpm Motor (3900-2014-000)
- GATES Super HC PowerBand Belts, 2/3V1250 (2/3V1250)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1/2 In, Alum (QCL-8-A)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 36 Stroke 1.25 Rod (287219)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (207486)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.25 Rod (287017)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2.25 Rod (212770)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod. (297082)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod. (297096)
- MAXIM Hydraulic Cylinder, 3.5" Bore x Seal Kit (204603)
- Chief Double Acting Hydraulic Cylinders