Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 8 Bore x 30 Stroke - 4 Rod
Mfr # 216165
Zoro # G5438629
product price: $2,379.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Not eligible for select promotions
$2,379.99
Free 30-Day Returns
Key Features
- Bore Dia. 8 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 46 in
- Rod Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216165
- Zoro # G5438629
- UPC # 615986022917
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 8 in |
Stroke Length | 30 in |
Retracted Length | 46 in |
Rod Dia. | 4 in |
Port Size | 1 NPTF |
Extended Length | 76 in |
Pin Diameter | 2.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 150790 lbs |
Extended | 76 in |
Max Pressure PSI | 3000 |
Retracted | 46 in |
Weight | 383 lbs. |
Description
Hydraulic Cylinder,8 In. Bore x 30 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-86)
- FESTO Push-In L-Fitting QSLV-1/2-12 (QSLV-1/2-12)
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1/2 HP (3852)
- ENERPAC CULP10, 10.9 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP10)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod (287030)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (207381)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (207372)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (501620TCU3)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (207530)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (207438)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-335)
- Chief Double Acting Hydraulic Cylinders