Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 8 Bore x 20 Stroke - 4 Rod
Mfr # 216171
Zoro # G5438653
product price: $1,924.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,924.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 8 in
- Stroke Length 20 in
- Max. Pressure 3000
- Retracted Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216171
- Zoro # G5438653
- UPC # 615986022085
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 8 in |
Stroke Length | 20 in |
Retracted Length | 36 in |
Rod Dia. | 4 in |
Port Size | 1 NPTF |
Extended Length | 56 in |
Pin Diameter | 2.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 150790 lbs |
Max Pressure PSI | 3000 |
Extended | 56 in |
Retracted | 36 in |
Weight | 317 lbs. |
Description
Hydraulic Cylinder,8 In. Bore x 20 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Standard, PK5 (25SSCL)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/2 Inch Push-Lock Barb x 1/2 Inch Male NPT End, PK 6 (FL188-D6)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41422)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (287201)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (207372)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (287050)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (400617)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (287010)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod. (297074)
- Chief Double Acting Hydraulic Cylinders