Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 6 Bore x 60 Stroke - 3 Rod
Mfr # 216149
Zoro # G5438513
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,828.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 6 in
- Stroke Length 60 in
- Max. Pressure 3000
- Retracted Length 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 216149
- Zoro # G5438513
- UPC # 615986012116
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6 in |
Stroke Length | 60 in |
Retracted Length | 75 in |
Rod Dia. | 3 in |
Port Size | 3/4 NPTF |
Extended Length | 135 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 57152 lbs |
Max Pressure PSI | 3000 |
Extended | 135 in |
Retracted | 75 in |
Weight | 280 lbs. |
Description
Hydraulic Cylinder,6 In. Bore x 60 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3500X6)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B601025)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.500 ID X 1.909 OD X 100 FT [Each] (TPVCWIRE1.5X1.909X100FT-VARDEX)
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027083)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod (207504)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 42 Stroke - 1.75 Rod (212740)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 8 Stroke 1.25 Rod (287207)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (212692)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216122)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.75 Rod (212732)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (218-311)
- Chief Double Acting Hydraulic Cylinders