Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 6 Bore x 20 Stroke - 3 Rod
Mfr # 216143
Zoro # G5438498
product price: $953.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 6 in
- Stroke Length 20 in
- Max. Pressure 3000
- Retracted Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216143
- Zoro # G5438498
- UPC # 615986012062
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6 in |
Stroke Length | 20 in |
Retracted Length | 31 in |
Rod Dia. | 3 in |
Port Size | 3/4 NPTF |
Extended Length | 51 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 84820 lbs |
Max Pressure PSI | 3000 |
Extended | 51 in |
Retracted | 31 in |
Weight | 140 lbs. |
Description
Hydraulic Cylinder,6 In. Bore x 20 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (EM3614T)
- D&D 87" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B84)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- ANCHOR FLUID POWER 3/4" CODE 62 SPLIT FLANGE KIT PLATED (12SFXO)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (287309)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod (207504)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 18 Stroke - 1 Rod (287076)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288506)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 24 Stroke 1.25 Rod (287214)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (287008)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (218-314)
- Chief Hydraulic Cylinders