Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 6 Bore x 16 Stroke - 3 Rod
Mfr # 216142
Zoro # G5438461
Free Shipping & Returns
Not eligible for select promotions
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 27 in
- Rod Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 216142
- Zoro # G5438461
- UPC # 615986011287
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6 in |
Stroke Length | 16 in |
Retracted Length | 27 in |
Rod Dia. | 3 in |
Port Size | 3/4 NPTF |
Extended Length | 43 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 84820 lbs |
Max Pressure PSI | 3000 |
Extended | 43 in |
Retracted | 27 in |
Weight | 127 lbs. |
Description
Hydraulic Cylinder,6 In. Bore x 16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (400511)
- AIGNEP USA Elbow Connector, 41/64" Hex, 1/2" Tube (85110-08-04)
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- FESTO Coupling Socket KD4-3/8-A (KD4-3/8-A)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287041)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod (287068)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (287061)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 10 in Stroke - 2.0 Rod (288513)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (207510)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (207387)
- Chief Double Acting Hydraulic Cylinders