Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 6 Bore x 10 Stroke - 3 Rod
Mfr # 216156
Zoro # G5438583
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 6 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216156
- Zoro # G5438583
- UPC # 615986018491
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6 in |
Stroke Length | 10 in |
Retracted Length | 21 in |
Rod Dia. | 1.25 in |
Port Size | 3/4 NPTF |
Extended Length | 31 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 84820 lbs |
Extended | 31 in |
Max Pressure PSI | 3000 |
Retracted | 21 in |
Weight | 107.5 lbs. |
Description
Hydraulic Cylinder,6 In. Bore x 10 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron (858)
- RHEEM Motor, 1/5 HP, 208-230V, 1075 rpm, 48 Frame (51-23055-11)
- MI-T-M Pressure Switch (22-0243)
- BANDO TimingBelt, Synchro-Link, Neoprene, 315L075 (315L075G)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288505)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 2 Rod (212752)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 72 Stroke - 3 Rod (216150)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.375 Rod (207399)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod (207391)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 40 Stroke - 1.375 Rod (207422)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.75 Rod (212734)
- Chief Hydraulic Cylinders