Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 5 Bore x 8 Stroke - 2.5 Rod
Mfr # 216120
Zoro # G5438367
product price: $707.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 19 in
- Rod Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216120
- Zoro # G5438367
- UPC # 615986018422
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 8 in |
Retracted Length | 19 in |
Rod Dia. | 2.5 in |
Port Size | 3/4 NPTF |
Extended Length | 27 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Extended | 27 in |
Max Pressure PSI | 3000 |
Retracted | 19 in |
Weight | 73.5 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- D&D Belt, VS, 1.812 x 65.4in OC (2926V646)
- BREEZE Hose Clamp, HD, SAE 28,410SS, PK10 (200 28 H)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 30 Stroke - 2.5 Rod (207532)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (212696)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (400662)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 60 Stroke - 3 Rod (216149)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (287058)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (207470)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (287004)
- Chief Hydraulic Cylinders