Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 5 Bore x 72 Stroke - 2.5 Rod
Mfr # 216130
Zoro # G5438358
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$1,259.99
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 72 in
- Max. Pressure 3000
- Retracted Length 89 in
- Rod Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 216130
- Zoro # G5438358
- UPC # 615986012086
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 72 in |
Retracted Length | 89 in |
Rod Dia. | 2.5 in |
Port Size | 3/4 NPTF |
Extended Length | 161 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21127 lbs |
Extended | 161 in |
Max Pressure PSI | 3000 |
Retracted | 89 in |
Weight | 258 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 72 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Switch (260425)
- CHIEF Detent Kit 3 Position 10 Gpm, 220911 (220911)
- BROWNING Split Taper Bush-600 (P1 7/8)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK91)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287291)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (287054)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (287005)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (287252)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.75 Rod (212739)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod (207504)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.25 Rod. (297118)
- Chief Hydraulic Cylinders