Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 5 Bore x 60 Stroke - 2.5 Rod
Mfr # 216129
Zoro # G5438312
product price: $1,299.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,299.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5 in
- Stroke Length 60 in
- Max. Pressure 3000
- Retracted Length 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216129
- Zoro # G5438312
- UPC # 615986018477
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 60 in |
Retracted Length | 75 in |
Rod Dia. | 2.5 in |
Port Size | 3/4 NPTF |
Extended Length | 135 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28994 lbs |
Extended | 135 in |
Max Pressure PSI | 3000 |
Retracted | 75 in |
Weight | 220 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 60 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- ZORO SELECT Quick Coupler Body, MNPT, 3/8, Steel (5ZLP3)
- TRIM Rust Preventative, Synthetic, 5 gal (NOCOR S2\5G)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 HP, 400-480V, Altivar 212 AC Drive (ATV212HD18N4)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (212688)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.75 Rod (212741)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.125 Rod. (297101)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (207466)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 ASAE Stroke - 1.75 Rod (287044)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (400521)
- Chief Double Acting Hydraulic Cylinders