Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 5 Bore x 42 Stroke - 2.5 Rod
Mfr # 216131
Zoro # G5438419
product price: $875.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$875.99
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 42 in
- Max. Pressure 3000
- Retracted Length 53 in
- Rod Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216131
- Zoro # G5438419
- UPC # 615986012192
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 42 in |
Retracted Length | 53 in |
Rod Dia. | 2.5 in |
Port Size | 3/4 NPTF |
Extended Length | 95 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 52258 lbs |
Max Pressure PSI | 3000 |
Extended | 95 in |
Retracted | 53 in |
Weight | 160 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 42 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, Round Body Double Acting (NCDMC150-0700)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 27.7A (ATV320D11N4B)
- TOMPKINS Hydraulic Fitting-Steel04FOR-04MP (6404-04-04)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod. (297130)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (207387)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 16 Stroke - 3 Rod (216142)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod (287221)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2.25 Rod (212766)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke 1.375 Rod (287233)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod (207504)
- Chief Hydraulic Cylinders