Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 5 Bore x 40 Stroke - 2.5 Rod
Mfr # 216133
Zoro # G5438452
product price: $852.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$852.99
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 40 in
- Max. Pressure 3000
- Retracted Length 51 in
- Rod Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216133
- Zoro # G5438452
- UPC # 615986012239
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 40 in |
Retracted Length | 51 in |
Rod Dia. | 2.5 in |
Port Size | 3/4 NPTF |
Extended Length | 91 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 55884 lbs |
Max Pressure PSI | 3000 |
Extended | 91 in |
Retracted | 51 in |
Weight | 155 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 40 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Clips 316Ss 1/2, PK100 (AE4549)
- TRIM Cutting and Grinding Fluid, 5 gal. (C276/5)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK64 X 1 SHEAVE (AK64 X 1 SHEAVE)
- OETIKER Hose Clamp, Steel, Nom.Size. 5/32 In, PK100 (10100000-100)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (207444)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.125 Rod. (297098)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (212717)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (212706)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (287001)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.125 Rod. (297100)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (288-334)
- Chief Hydraulic Cylinders