Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 5 Bore x 32 Stroke - 2.5 Rod
Mfr # 216132
Zoro # G5438437
product price: $870.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$870.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5 in
- Stroke Length 32 in
- Max. Pressure 3000
- Retracted Length 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216132
- Zoro # G5438437
- UPC # 615986012178
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 32 in |
Retracted Length | 43 in |
Rod Dia. | 3 in |
Port Size | 3/4 NPTF |
Extended Length | 75 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Max Pressure PSI | 3000 |
Extended | 75 in |
Retracted | 43 in |
Weight | 135 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 32 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MC-08-S Metric Set Screw Collar (MC-08-S)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30196, Pressure Line, 10 micron, Outside-In (MF0058482)
- REELCRAFT Hose Reel Assfty 3/8 X 50Ft, 2250 Psi (7650 OMP)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (212696)
- CHIEF Hydraulic Cylinder, 4" Bore Dia. (400815TCU3)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2.25 Rod (212762)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (207373)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (207510)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 ASAE Stroke - 1.75 Rod (287044)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 48 In Stroke (218-331)
- Chief Double Acting Hydraulic Cylinders