Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod
Mfr # 216124
Zoro # G5438330
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216124
- Zoro # G5438330
- UPC # 615986012079
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 24 in |
Retracted Length | 35 in |
Rod Dia. | 2.5 in |
Port Size | 3/4 NPTF |
Extended Length | 59 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Extended | 59 in |
Max Pressure PSI | 3000 |
Retracted | 35 in |
Weight | 116 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 24 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- CONTINENTAL CONTITECH B67 Wrapped V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (B67)
- LOADMASTER LM8800683 Replacement/Interchange Hydraulic Filter (MF0430769)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SH1-63)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod. (297075)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (212684)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 60 Stroke - 3 Rod (216149)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (400617)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (287009)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287062)
- CHIEF Hydraulic Cylinder, 4" Bore Dia. (400815TCU3)
- Chief Double Acting Hydraulic Cylinders