Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod
Mfr # 216123
Zoro # G5438391
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5 in
- Stroke Length 20 in
- Max. Pressure 3000
- Retracted Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216123
- Zoro # G5438391
- UPC # 615986018446
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 20 in |
Retracted Length | 31 in |
Rod Dia. | 1.5 in |
Port Size | 3/4 NPTF |
Extended Length | 51 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Max Pressure PSI | 3000 |
Extended | 51 in |
Retracted | 31 in |
Weight | 104.5 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 20 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 160 Teeth, Length 60.0 In (1DHR7)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (RAK 3/4)
- BREEZE Hose Clamp, GP, SAE 128, Zinc, PK10 (62128)
- FESTO Vacuum Generator VAD-1/8 (VAD-1/8)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 60 Stroke - 1.25 Rod (287225)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (212705)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.125 Rod. (297100)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (207442)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (287050)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (288611)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- Chief Double Acting Hydraulic Cylinders