Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 5 Bore x 18 Stroke - 2.5 Rod
Mfr # 216138
Zoro # G5438428
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216138
- Zoro # G5438428
- UPC # 615986012161
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 18 in |
Retracted Length | 29 in |
Rod Dia. | 3 in |
Port Size | 3/4 NPTF |
Extended Length | 47 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Max Pressure PSI | 3000 |
Extended | 47 in |
Retracted | 29 in |
Weight | 99 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 18 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A54L)
- DYNABRADE 5 In., 6 In., 8 In. Geared & 8 In. (98221)
- ENERPAC H9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206Q)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E541)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 0.75 Rod (207380)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod (287014)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod. (297096)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (287008)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore x 16 Stroke - 2 Rod (288515)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (212705)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 25 tons, 5.9" Stroke (HD2506)
- Chief Hydraulic Cylinders