Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod
Mfr # 216122
Zoro # G5438303
product price: $855.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 27 in
- Rod Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216122
- Zoro # G5438303
- UPC # 615986012123
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 16 in |
Retracted Length | 27 in |
Rod Dia. | 1.125 in |
Port Size | 3/4 NPTF |
Extended Length | 43 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Extended | 43 in |
Max Pressure PSI | 3000 |
Retracted | 27 in |
Weight | 94 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 2590-14M-50 - 101.97 in Outside Length - 1.97 in Top Width (2590-14M-50)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56C Frame, 3,450 Nameplate RPM (B121)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W (4ZL52)
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.75 Rod (212730)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 72 Stroke - 2.5 Rod (216130)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.25 Rod (287018)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2.25 Rod (212764)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (400662)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288503)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- Chief Hydraulic Cylinders