Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 5 Bore x 12 Stroke - 2.5 Rod
Mfr # 216121
Zoro # G5438349
product price: $721.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 23 in
- Rod Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216121
- Zoro # G5438349
- UPC # 615986012109
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 12 in |
Retracted Length | 23 in |
Rod Dia. | 2.5 in |
Port Size | 3/4 NPTF |
Extended Length | 35 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Extended | 35 in |
Max Pressure PSI | 3000 |
Retracted | 23 in |
Weight | 83 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 12 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame, 3,450 Nameplate RPM (CL3515T)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- HOSHIZAKI Pump Motor (4A4259-01)
- DIXON Jumbo AirLine Filter Manual, 1-1/4" (F17-A00M)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 60 Stroke - 3 Rod (216149)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (207500)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 24 Stroke 1.25 Rod (287214)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 24 Stroke - 4 Rod (216164)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 ASAE Stroke - 0.75 Rod (287071)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (212696)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- Chief Double Acting Hydraulic Cylinders