Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 84 Stroke - 2.25 Rod
Mfr # 212777
Zoro # G5438260
product price: $1,154.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,154.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 84 in
- Max. Pressure 3000
- Retracted Length 99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212777
- Zoro # G5438260
- UPC # 615986021446
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 84 in |
Retracted Length | 99 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 183 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 8020 lbs |
Max Pressure PSI | 3000 |
Extended | 183 in |
Retracted | 99 in |
Weight | 212 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 84 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Set Screw Collar Bearing 1" Id, 2.047" Od, 150545 (150545)
- D&D 195" Outside Length, 5/8" Top Width, 1 Ribs (5V1950)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- MAIN FILTER Hydraulic Filter, replaces PARKER 934204, Return Line, 25 micron, Outside-In (MF0579372)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 Stroke 1.5 Rod (287032)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (212684)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287064)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 24 Stroke - 3 Rod (216144)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287063)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.125 Rod. (297098)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (400687)
- Chief Hydraulic Cylinders