Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2.25 Rod
Mfr # 212760
Zoro # G5438172
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212760
- Zoro # G5438172
- UPC # 615986021279
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 8 in |
Retracted Length | 17 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 25 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 25 in |
Retracted | 17 in |
Weight | 45.19 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 35/10 MFD, 370V, Oval (6FLN4)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6602-12-10)
- HERITAGE Top Vent Grease Fitting, 1/8"-27PTF CS Z3 (H317400Z3)
- SENQCIA ULTRA-MAX C2060H Ol Cp ASME/ANSI Dbl Pit Roller Chain Std Roller 1-1/2" Pit, PK5 (C2060UMOL)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (400687)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (287025)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (287242)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (216126)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 16 Stroke - 3 Rod (216142)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (216124)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.125 Rod. (297095)
- Chief Hydraulic Cylinders