Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 72 Stroke - 2.25 Rod
Mfr # 212776
Zoro # G5438288
product price: $1,043.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,043.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 72 in
- Max. Pressure 3000
- Retracted Length 87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212776
- Zoro # G5438288
- UPC # 615986021439
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 72 in |
Retracted Length | 87 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 159 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 10570 lbs |
Max Pressure PSI | 3000 |
Extended | 159 in |
Retracted | 87 in |
Weight | 193.34 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 72 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/4 (10143-2-4)
- ADAPTALL Hose Adapter, 1/2", BSPP (9033-08)
- DDS Shaft Seal, 15 x 28 x 7 mm., Nitrile Rubber (152807TC)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.75 Rod (212726)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (400710)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (287265)
- CHIEF Hydraulic Cylinder, 2-1/2" Bore Dia. (250811TCU3)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- Chief Double Acting Hydraulic Cylinders