Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 54 Stroke - 2.25 Rod
Mfr # 212774
Zoro # G5438227
product price: $648.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Not eligible for select promotions
$648.99
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 54 in
- Max. Pressure 3000
- Retracted Length 66 in
- Rod Dia. 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212774
- Zoro # G5438227
- UPC # 615986021415
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 54 in |
Retracted Length | 66 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 120 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 18520 lbs |
Max Pressure PSI | 3000 |
Extended | 120 in |
Retracted | 66 in |
Weight | 151 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 54 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Selector Switch NR-22-SWX2 (NR-22-SWX2)
- SPECTRUM Grease Fitting Cap, 2 3/4" L, Blue, PK10 (37023)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR9)
- SPEEDAIRE Valve, Lockout (4ZL04)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288500)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 24 Stroke - 3 Rod (216144)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287041)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (207530)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (287058)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (287008)
- PHD 40Mm 115Mm Double Acting Pneumatic Cylinder (CRS6U 40X115-M)
- Chief Hydraulic Cylinders