Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2.25 Rod
Mfr # 212773
Zoro # G5438233
product price: $610.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$610.99
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 48 in
- Max. Pressure 3000
- Retracted Length 59 in
- Rod Dia. 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212773
- Zoro # G5438233
- UPC # 615986021408
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 48 in |
Retracted Length | 59 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 107 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 23280 lbs |
Max Pressure PSI | 3000 |
Extended | 107 in |
Retracted | 59 in |
Weight | 133.6 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 48 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 35mm, Steel (MCL-35-F)
- GATES Micro-V Belts, 550J4 (550J4)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-75-13)
- WEKSLER Valve, Needle, 1/4 In, SS, 5000PSI (SSV4)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod (287027)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (288611)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (287259)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod. (297141)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 ASAE Stroke - 1.75 Rod (287044)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212677)
- Chief Hydraulic Cylinders