Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 40 Stroke - 2.25 Rod
Mfr # 212771
Zoro # G5438279
Free Shipping & Returns
Not eligible for select promotions
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 40 in
- Max. Pressure 3000
- Retracted Length 49 in
- Rod Dia. 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 212771
- Zoro # G5438279
- UPC # 615986021385
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 40 in |
Retracted Length | 49 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 89 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 33700 lbs |
Max Pressure PSI | 3000 |
Extended | 89 in |
Retracted | 49 in |
Weight | 111.77 lbs. |
Description
This 4 in bore x 40 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Tee, 3/8 in., TubexTube (KQ2T11-00A)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PP)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 2RS FM222)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 72 Stroke - 2.5 Rod (216130)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287295)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 10 - 1.75 Rod (287276)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 24 Stroke 1.25 Rod (287214)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod (207391)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 20 Stroke - 3 Rod (216143)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (218-330)
- Chief Double Acting Hydraulic Cylinders