Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2.25 Rod
Mfr # 212767
Zoro # G5438120
product price: $487.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 33 in
- Rod Dia. 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212767
- Zoro # G5438120
- UPC # 615986021347
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 24 in |
Retracted Length | 33 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 57 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Extended | 57 in |
Max Pressure PSI | 3000 |
Retracted | 33 in |
Weight | 78.48 lbs. |
Description
This 4 in bore x 24 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-03AS)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, BX Section, 5/8 in W Top, 103.3 in L Outside, 7/16 in THK (BX100)
- CLIMAX METAL PRODUCTS C-150 Set Screw Collar (C-150)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (207486)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 60 Stroke - 1.25 Rod (287225)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke 1.0 Rod (287202)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 60 Stroke - 2.5 Rod (207538)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.75 Rod (212730)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.25 Rod. (297124)
- Chief Double Acting Hydraulic Cylinders