Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2.25 Rod
Mfr # 212765
Zoro # G5438163
product price: $396.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 27 in
- Rod Dia. 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212765
- Zoro # G5438163
- UPC # 615986021323
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 18 in |
Retracted Length | 27 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 45 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 45 in |
Retracted | 27 in |
Weight | 66.14 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 18 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- SPEEDAIRE 1/2" ID x 50 ft Nylon Coiled Air Hose 170 PSI YL (1VEJ6)
- IGUS IGUS WJUM-01-10 DryLin with 10mm Bearing Block (WJUM-01-10)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In (2CNK8)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288505)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod. (297079)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (287211)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 24 Stroke - 4 Rod (216164)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (287033)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 16 In Stroke (288-306)
- Chief Double Acting Hydraulic Cylinders