Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2.25 Rod
Mfr # 212764
Zoro # G5438148
product price: $307.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 25 in
- Rod Dia. 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212764
- Zoro # G5438148
- UPC # 615986021316
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 16 in |
Retracted Length | 25 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 41 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Extended | 41 in |
Max Pressure PSI | 3000 |
Retracted | 25 in |
Weight | 61.95 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 450-5M-15 (450-5M-15)
- INGERSOLL-RAND Safety Valve (31385693)
- SPEEDAIRE Automatic Drain Kit (CC1079015)
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6008C3)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (287084)
- CHIEF WP Welded Hydraulic Cylinder 3.5 Bore x 40 Stroke, 1.75 Rod (287284)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.25 Rod (287021)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (207383)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (207510)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod. (297074)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 10 Stroke - .625 Rod (400503)
- Chief Hydraulic Cylinders