Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2.25 Rod
Mfr # 212763
Zoro # G5438139
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 14 in
- Max. Pressure 3000
- Retracted Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212763
- Zoro # G5438139
- UPC # 615986021309
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 14 in |
Retracted Length | 23 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 37 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Extended | 37 in |
Max Pressure PSI | 3000 |
Retracted | 23 in |
Weight | 57.76 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 14 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- MARTIN SPROCKET & GEAR Martin-Flex Cplg Element, E8 (E8)
- BESTORQ Aftermarket replacement for 95404252 TROY BILT 13BX79KT011 Belt for Drive, 4LK840 (4LK840)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (207528)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.25 Rod (287222)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2.25 Rod (212762)
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (207373)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.25 Rod. (297124)
- Chief Double Acting Hydraulic Cylinders