Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2.25 Rod
Mfr # 212762
Zoro # G5438190
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 212762
- Zoro # G5438190
- UPC # 615986021293
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 12 in |
Retracted Length | 21 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 33 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 33 in |
Retracted | 21 in |
Weight | 53.57 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 12 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Flange Ball Bearing - 52100 Steel, Black Oxided Inner - Setscrew Lock (VF2S-208)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (19.0531.756.35SC)
- MILTON INDUSTRIES 3/8" NPT Female G-Style Plug (1860)
- BESTORQ Bestorq Timing Belt Model 280-5M-25 - 11.02 in Outside Length - 0.59 in Top Width (280-5M-25)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.75 Stroke - 1.25 Rod (288612)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.75 Rod (212736)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (287015)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212703)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (288456)
- Chief Hydraulic Cylinders