Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2.25 Rod
Mfr # 212761
Zoro # G5438111
product price: $279.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 19 in
- Rod Dia. 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212761
- Zoro # G5438111
- UPC # 615986021286
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 10 in |
Retracted Length | 19 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 29 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Extended | 29 in |
Max Pressure PSI | 3000 |
Retracted | 19 in |
Weight | 49.38 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 10 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125-4-100-SP)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6E, EPDM Rubber (6)
- D&D 48" Outside Length, 2/3" Top Width, 1 Ribs (B45/5L480)
- BAILEY Ball Joints: 1/2-20 Housing Thread, 1/2-20 Stud Threads with Dust Shield (170131)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (301615TCU3)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (288601)
- CHIEF Hydraulic Cylinder, 3-1/2" Bore Dia. (350815TCU3)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 18 Stroke - 0.75 Rod (207378)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.75 Rod (212733)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 16 Stroke - 3 Rod (216142)
- Chief Double Acting Hydraulic Cylinders