Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 2 Rod
Mfr # 212757
Zoro # G5438181
product price: $467.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 48 in
- Max. Pressure 3000
- Retracted Length 58 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212757
- Zoro # G5438181
- UPC # 615986021248
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 48 in |
Retracted Length | 58 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 106 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 15930 lbs |
Max Pressure PSI | 3000 |
Extended | 106 in |
Retracted | 58 in |
Weight | 100.97 lbs. |
Description
Hydraulic Cylinder,3.5 In. Bore x48 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 4 x 10 x 4 mm., VC, Nitrile Rubber (4104VC)
- CLESCO BSB-040616 Bronze Sleeve Bearing 3 Pack (BSB-040616X3)
- VIBCO Pneumatic Vibrator, 600 lb, 5200 vpm, 80psi (VS-320)
- TOMPKINS Hydraulic Fitting-Steel16MP-12FP SHORT HEX REDUCER (5406-E-16-12)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.375 Rod (207400)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288507)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.75 Rod (212732)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288500)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 60 Stroke - 4 Rod (216169)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 72 Stroke - 3 Rod (216150)
- MAXIM Hydraulic Cylinder, 2.5"Bore x 10"Stroke (218566)
- Chief Hydraulic Cylinders