Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 2 Rod
Mfr # 212754
Zoro # G5438157
Free Shipping & Returns
Not eligible for select promotions
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 36 in
- Max. Pressure 3000
- Retracted Length 44 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 212754
- Zoro # G5438157
- UPC # 615986021224
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 36 in |
Retracted Length | 44 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 80 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 27040 lbs |
Max Pressure PSI | 3000 |
Extended | 80 in |
Retracted | 44 in |
Weight | 77.6 lbs. |
Description
Hydraulic Cylnder,3.5 In. Bore x 36 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting (1.25NSRM02.00)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFG3)
- PIX Belt, BX Cogged, 21/32 x 29 in. OC (BX26)
- TRITAN Thrust Washer, dia. 2.125in, 0.03in. Thick (TRA3446)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod (287027)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (287309)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke 1.375 Rod (287231)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288508)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2.25 Rod (212762)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (207530)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (288456)
- Chief Hydraulic Cylinders