Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 2 Rod
Mfr # 212752
Zoro # G5438087
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212752
- Zoro # G5438087
- UPC # 615986021200
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 30 in |
Retracted Length | 38 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 68 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Extended | 68 in |
Max Pressure PSI | 3000 |
Retracted | 38 in |
Weight | 67.9 lbs. |
Description
Hydraulic Cylnder,3.5 In. Bore x 30 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Flow Control, w/Relief, 3/8" FNPT, 0-8 gpm (WR-1937-8)
- ALLEN BRADLEY Ac Drive 25AD4P0N104 (25A-D4P0N104)
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (BVS-510)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4" Thread (707048-0812)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.75 Rod (212728)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.375 Rod (207410)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 ASAE Stroke - 0.75 Rod (287071)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288503)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (207530)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (287009)
- Chief Hydraulic Cylinders