Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 2 Rod
Mfr # 212748
Zoro # G5541352
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212748
- Zoro # G5541352
- UPC # 615986021163
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 16 in |
Retracted Length | 24 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 40 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Extended | 40 in |
Max Pressure PSI | 3000 |
Retracted | 24 in |
Weight | 45.19 lbs. |
Description
Hydraulic Cylnder,3.5 In. Bore x 16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-20-250-PPV-A (DSNU-20-250-PPV-A)
- NATIONAL Small Bore Metric Seals, 14X22X4-RLS35-S (14X22X4-RLS35-S)
- D&D 95" Outside Length, 1/2" Top Width, 1 Ribs (4LK950)
- INA Stud Track Roller, Size 26 (KR26-PP-A)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (207452)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 84 Stroke - 2.25 Rod (212777)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 1 Rod (288605)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 22.75 Stroke - 1.25 Rod (288613)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.375 Rod (400639)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (207389)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- Chief Hydraulic Cylinders