Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 2 Rod
Mfr # 212746
Zoro # G5438008
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212746
- Zoro # G5438008
- UPC # 615986021149
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 12 in |
Retracted Length | 20 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 32 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Max Pressure PSI | 3000 |
Extended | 32 in |
Retracted | 20 in |
Weight | 38.58 lbs. |
Description
Hydraulic Cylnder,3.5 In. Bore x 12 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 28.1cfm (2545E10-V-200/3)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-1/2-XB)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH663-6X50)
- POWERDRIVE QD Bushing, SH, 1-3/16 (SH-1-13/16)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (207518)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (207494)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (207534)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288505)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.375 Rod (400640)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 36 Stroke 1.25 Rod (287219)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1 Rod (400508)
- Chief Hydraulic Cylinders