Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 2 Rod
Mfr # 212745
Zoro # G5438032
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212745
- Zoro # G5438032
- UPC # 615986021132
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 10 in |
Retracted Length | 18 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 28 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Max Pressure PSI | 3000 |
Extended | 28 in |
Retracted | 18 in |
Weight | 34 lbs. |
Description
Hydraulic Cylnder,3.5 In. Bore x 10 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- LEESON Washdown Motor, 1 HP, Face/Base, 12-1/8in.L (112529.00)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0240D010BH4HC, Pressure Line, 10 micron (ZX-0240D010BH4HC)
- NSK NSK-6205Z, 6200 Series Single Row Deep Groove Ball Bearing, 6205Z (6205Z)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287295)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (207452)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.125 Rod. (297097)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod (212693)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2.25 Rod (212762)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 60 Stroke - 3 Rod (216149)
- Chief Double Acting Hydraulic Cylinders