Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.75 Rod
Mfr # 212728
Zoro # G5437929
Free Shipping & Returns
Not eligible for select promotions
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 16 in
- Rod Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 212728
- Zoro # G5437929
- UPC # 615986020982
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 8 in |
Retracted Length | 16 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 24 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Max Pressure PSI | 3000 |
Extended | 24 in |
Retracted | 16 in |
Weight | 24.25 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (2BK100H)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- ENERPAC FZ1614, High Pressure Fitting, Coupling, 10,000 psi, Connection 3/8" NPTF Female to 3/8" NPTF Female (FZ1614)
- MOLON AC Gearmotor, 6.3 rpm, Open, 115V (ZEM-6006-1M)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 0.75 Rod (207380)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (287265)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 32 Stroke - 1.25 Rod (287218)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 18 Stroke - 2.5 Rod (216138)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (287070)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (287010)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.75 Rod (212734)
- Chief Double Acting Hydraulic Cylinders