Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.75 Rod
Mfr # 212727
Zoro # G5437910
Free Shipping & Returns
Not eligible for select promotions
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 6 in
- Max. Pressure 3000
- Retracted Length 14 in
- Rod Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 212727
- Zoro # G5437910
- UPC # 615986020975
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 6 in |
Retracted Length | 14 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 20 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Max Pressure PSI | 3000 |
Extended | 20 in |
Retracted | 14 in |
Weight | 21.83 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 6 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting (0.88DXPSR01.00)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/4, L 1 (EF202416)
- MORSE Standard Roller Chain Accessory, 35-60 CHAIN PULLER (35-60 CHAIN PULLER)
- CONTINENTAL CONTITECH B93 Wrapped V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (B93)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod (287068)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 72 Stroke - 2.5 Rod (207540)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288500)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.25 Rod (287028)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (207381)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (287008)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (207486)
- Chief Hydraulic Cylinders